7 in. x 6 in. 24 ga Galvanized No-Crimp Duct Reducer
7 in. x 6 in. 24 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Tapered reducer without crimp
- Tapered design for improved airflow
- Galvanized steel, riveted construction
- Tightly rolled collars to minimize leakage
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 7
- Diameter - Inside 1:
- 7
- Diameter - Inside 2:
- 6
- Duct Size:
- 7 in x 6 in
- Gauge (metal):
- 24
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- With Crimp:
- No