This product requires certification to purchase.

7 in. x 6 in. 26 ga Galvanized No-Crimp Duct Reducer

7 in. x 6 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #SHMRNC26WU
  • Item #3350442
  • Manufacturer Part #26576
3.8 out of 5 Customer Rating

7 in. x 6 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #SHMRNC26WU
  • Item #3350442
  • Manufacturer Part #26576
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Collars are beaded onto reducer
  • 2" roll formed galvanized steel with 1/8" hemmed edge
  • Tightly rolled collars to minimize leakage
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Diameter:
6 in
Diameter - Inside 1:
7 in
Diameter - Inside 2:
6 in
Duct Size:
7 in x 6 in
Gauge (metal):
26 ga
Height:
5-1/2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
848605017753
Vent Duct Shape:
Round
Width:
7 in
With Crimp:
No