This product requires certification to purchase.

7 in. x 6 in. 90° Oval to Round Boot

7 in. x 6 in. 90° Oval to Round Boot

  • Fast #
  • Part #SHMOR9BWU
  • Item #3081155
  • Manufacturer Part #OB750706
5 out of 5 Customer Rating

7 in. x 6 in. 90° Oval to Round Boot

  • Fast #
  • Part #SHMOR9BWU
  • Item #3081155
  • Manufacturer Part #OB750706
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval to round elbow boot
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Material:
Steel
Product Type:
Oval to Round 90° Boot
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Oval to Round
Width:
7 in