7 in. x 7 in. x 5 in. 26 ga Galvanized Steel Tee Wye
7 in. x 7 in. x 5 in. 26 ga Galvanized Steel Tee Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter - Inside 1:
- 7 in
- Diameter - Inside 2:
- 7 in
- Diameter - Inside 3:
- 5 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round