7 x 3/4 in. Stainless Steel Hex Head Bolt
7 x 3/4 in. Stainless Steel Hex Head Bolt
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Length:
- 7 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Width:
- 3/4 in