7 x 6 x 9 in. Duct Wye Branch
7 x 6 x 9 in. Duct Wye Branch
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 9 in
- Diameter - Inside 1:
- 9 in
- Diameter - Inside 2:
- 7 in
- Diameter - Inside 3:
- 6 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 687384731852
- Vent Duct Shape:
- Round