7 x 7 x 7 in. Galvanized Steel Duct Wye Branch
7 x 7 x 7 in. Galvanized Steel Duct Wye Branch
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Diameter:
- 7 in
- Diameter - Inside 1:
- 7 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov