This product requires certification to purchase.

7 x 7 x 7 x 13-3/4 in. Duct Tee with Crimp

7 x 7 x 7 x 13-3/4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT24W
  • Item #4065469
  • Manufacturer Part #271724
4.1 out of 5 Customer Rating

7 x 7 x 7 x 13-3/4 in. Duct Tee with Crimp

  • Fast #
  • Part #SHMT24W
  • Item #4065469
  • Manufacturer Part #271724
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter - Inside 1:
7 in
Diameter - Inside 2:
7 in
Diameter - Inside 3:
7 in
Fitting Type:
Smoke Pipe Tee
Gauge (metal):
24 ga
Height:
11-1/2 in
Length:
13-3/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
848605024812
With Crimp:
Yes