7 x 9 in. 26 ga Long Volume Damper
7 x 9 in. 26 ga Long Volume Damper
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round