700 W Compact Microwave in Stainless Steel
700 W Compact Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 0.7 cu ft. capacity, 700 Watts 10 power levels
- 6 Convenient Auto Cook Options: Popcorn, Potato, Pizza, Beverage, Frozen Dinner, Reheat
- Express Cook buttons: 1 – 6 minutes
- Add 30 seconds: add additional cooking time by 30 seconds
- Auto Defrost Options: Defrost by Time or Weight
- Time Cook: Cook by desired cook time
- Child/Control lock out option: lock the control panel by pressing STOP/CANCEL for 3 seconds.
- 10” Glass Turntable
- Cord Length: 59”
Specifications
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 12-47/50 in
- Height:
- 9-14/25 in
- Material:
- Metal
- Microwave Type:
- Countertop
- Number of Settings:
- 6
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, a chemical know to the State of California to cause cancer, birth defects, and other reproductive harm. For more information go to www.P65warnings.ca-gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-14/25 in