19 x 47-3/4 in. Wall Mount Towel Warmer in Chrome
Savoy 19 x 47-3/4 in. Wall Mount Towel Warmer in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.4, 4.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Savoy
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Height:
- 47-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Mild Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 840873017756
- Volts:
- 120V
- Watts:
- 300 W
- Weight:
- 37.4 lb
- Width:
- 19 in