Single Handle Bathtub & Shower Faucet in Gun Metal (Trim Only)
Elan Vital 38 Single Handle Bathtub & Shower Faucet in Gun Metal (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Elan Vital 38
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes