This product requires certification to purchase.

72 X 42 Left Hand GARDEN Tub W/JETS No PANEL

72 X 42 Left Hand GARDEN Tub W/JETS No PANEL

  • Fast #
  • Part #B5600LWPWH
  • Item #4065620
  • Manufacturer Part #5600LWPWH
5 out of 5 Customer Rating
Brand image

72 X 42 Left Hand GARDEN Tub W/JETS No PANEL

  • Fast #
  • Part #B5600LWPWH
  • Item #4065620
  • Manufacturer Part #5600LWPWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
77 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
24-1/2 in
Length:
71-3/4 in
Material:
Fiberglass
Width:
42 in