This product requires certification to purchase.

1-1/4 in. DZR Copper Alloy Full Port Press 250# Ball Valve

NIBCO

PC-FP-600A-LF 1-1/4 in. DZR Copper Alloy Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPCFP600ALFH
  • Item #7266811
4.8 out of 5 Customer Rating
Brand image
NIBCO

PC-FP-600A-LF 1-1/4 in. DZR Copper Alloy Full Port Press 250# Ball Valve

  • Fast #
  • Part #NPCFP600ALFH
  • Item #7266811
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • NIBCO® press system is a registered trademark of NIBCO® INC
  • When properly crimped a unique N in witness mark is clearly visible
  • Copper-to-copper connections
  • The NIBCO® press system features a full range of precision engineered copper fittings, accessories, pressing tools, jaws and chains
  • Blowout-proof stem
  • Dezincification resistant
  • Not intended for gas use
  • Lead-free
  • Multiple handle options
  • Full port
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
ASME B16.51
ASTM:
ASTM B-88, ASTM D-2000
Clean Bagged:
No
Collection:
PC-FP-600A-LF
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Steel
Height:
2-7/25 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-43/100 in
MSS:
MSS SP-110, MSS SP-145
Material:
Copper Alloy, Plastic, Steel
Material Type:
RPTFE
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Recommended Valve Application:
Potable Water, Hot and Cold Water Systems
UL Listed:
No
Valve Body Material:
Copper Alloy
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.7 lb
Width:
3-7/10 in
cUPC Certified:
Yes