2 in. DZR Copper Alloy Full Port Press 250# Ball Valve
PC-FP-600A-LF 2 in. DZR Copper Alloy Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- NIBCO® press system is a registered trademark of NIBCO® INC
- When properly crimped a unique N in witness mark is clearly visible
- Copper-to-copper connections
- The NIBCO® press system features a full range of precision engineered copper fittings, accessories, pressing tools, jaws and chains
- Blowout-proof stem
- Dezincification resistant
- Not intended for gas use
- Lead-free
- Multiple handle options
- Full port
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88, ASTM D-2000
- Clean Bagged:
- No
- Collection:
- PC-FP-600A-LF
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-69/100 in
- MSS:
- MSS SP-110, MSS SP-145
- Material:
- Copper Alloy, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Hot and Cold Water Systems
- UL Listed:
- No
- Valve Body Material:
- Copper Alloy
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.96 lb
- Width:
- 4-49/50 in
- cUPC Certified:
- Yes