40 x 48 in. 19 mic 45 gal Can Liner in Black (Case of 200)
40 x 48 in. 19 mic 45 gal Can Liner in Black (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hi-Density trash bags (Hi-D)
- Very strong and handle higher load capacities than LLD liners, but are less resistant to tear once punctured
- Suggested Hi-D applications: Paper plates, paper cups, paper towels, office paper, Grass, rags, smooth heavy objects, Cans without sharp edges, food without sharp edges
- Performance bottom seal resists leakage
- Gauge: 19 mic
- Size: 40" x 48"
- Capacity: 40-45 gallons
- Color: Black
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Black
- Height:
- 48
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 200
- Product Type:
- Can Liner
- Thickness:
- 19 mic
- UPC:
- 098241043559
- Width:
- 40