75-86 ESS COUNTERTOP MATTE WHITE
75-86 ESS COUNTERTOP MATTE WHITE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed using MTI’s SculptureStone™( also referred to as Engineered Solid Stone® material / “ESS®”), a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- The result is molded stone
- Approximately 65% of the material is organic, including stone and minerals mined from the earth
- This material is non-porous, stain-, mold-, and mildew-resistant, making cleaning and maintenance easy.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit Matte
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Pedestal Only:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular
- Sink Material:
- SculptureStone®
- Vessel Only:
- No