This product requires certification to purchase.

10 in. 75W 1-Light Medium E-26 Incandescent Pendant in Matte Black

Visual Comfort & Co. Signature

Agnes 10 in. 75W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #VARN5350MBK
  • Item #7584462
  • Manufacturer Part #ARN 5350MBK
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Signature

Agnes 10 in. 75W 1-Light Medium E-26 Incandescent Pendant in Matte Black

  • Fast #
  • Part #VARN5350MBK
  • Item #7584462
  • Manufacturer Part #ARN 5350MBK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Agnes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
10 in
Dimmable:
No
ETL Listed:
Yes
Height:
13-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal
Number of Lights:
1
UL Listed:
No
UPC:
756808949965
Volts:
120V
Watts:
75 W