40 in. x 40 in. x 3 in. Plastic Equipment Pad - Black
EcoPad™ 40 in. x 40 in. x 3 in. Plastic Equipment Pad - Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Black plastic pad made from 98% recycled materials.
- Lightweight yet durable for all standard industry applications.
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution of 20% by volume.
- Individually engineered ribbing for optimum, self-leveling ground support, the outer edges have rounded corners with double-thick walls.
- Uniform ribbing transfers load evenly and the textured surface prevents equipment slippage.
- Made of recycled UV and weather resistant material that is drillable for securing equipment
Specifications
- Allowable Load:
- 480 lbs
- Collection:
- EcoPad™
- Color Finish Category:
- Greys
- Color Finish Name:
- Black
- Height:
- 3
- Length:
- 40
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 40 in x 40 in x 3 in
- Thickness:
- 3 in
- UPC:
- 095247148899
- Width:
- 40