This product requires certification to purchase.

Smartkey Heavy-Duty Single Cylinder Deadbolt in Satin Nickel

780 Series Smartkey Heavy-Duty Single Cylinder Deadbolt in Satin Nickel

  • Fast #
  • Part #K97800216
  • Item #10198172
5 out of 5 Customer Rating
Brand image

780 Series Smartkey Heavy-Duty Single Cylinder Deadbolt in Satin Nickel

  • Fast #
  • Part #K97800216
  • Item #10198172
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 2 certified
  • 1 inch deadbolt throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
780 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-1/8 in
Diameter:
2-5/8 in
Diameter - Base:
2-5/8 in
Door Hardware Type:
Deadbolt
Height:
2-5/8 in
Length:
2-5/8 in
Lock Type:
Deadbolt
Material:
Metal
Security Grade:
2
Thickness:
1-1/8 in
Weight:
1.6 lb
Width:
2-5/8 in