14 FT IA F/GLS TWIN STEP LADDER 300
T7400 Series 14 FT IA F/GLS TWIN STEP LADDER 300
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy gauge aluminum extruded top with thick side plates
- Back-up aluminum plates reinforce all top connectors
- Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each rail
- Slip-resistant Traction-Tred® steps are double riveted and knee-braced
- Extra heavy duty internal aluminum spreaders
- Rubber step bumpers to resist damage
- EDGE® bracing system helps to decrease damage to rail
- GLAS*MARK® Violator stripes on rails allow ladder to be more visible
- Aluminum external rail shield helps protect against abrasion damage
- Shoe pads riveted to the EDGE® structure
Specifications
- ANSI:
- ANSI A14.5 (2007)
- Capacity:
- 300 lb
- Collection:
- T7400 Series
- Color Finish Name:
- Orange
- Height:
- 14 ft
- Ladder Type:
- Twin
- Length:
- 168 in
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lb
- OSHA:
- Yes
- Size:
- 14 ft
- Tool Type:
- Step Ladder
- UPC:
- 051751022162
- Weight:
- 86 lb
- Width:
- 39 in