AXOR MyEdition AXOR MyEdition Freestanding Tub Filler Trim with 1.75 GPM Handshower in Chrome / Black Glass
MyEdition AXOR MyEdition AXOR MyEdition Freestanding Tub Filler Trim with 1.75 GPM Handshower in Chrome / Black Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
- SEAMLESS STYLE: The AXOR MyEdition tub filler is a perfect match to the AXOR MyEdition bathroom collection, which provides a customized room style
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
- RANGE OF SPRAY MODES: This handshower features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- REQUIRED PARTS: This tub filler requires the Freestanding Tub Filler Rough No. 10452181 for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- MyEdition
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Black Glass
- Depth:
- 12-1/4 in
- Faucet Height:
- 38-13/100 in
- Flow Rate:
- 5.28 gpm
- Hand Shower Diameter:
- 5-3/25 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-13/100 in
- Hose Length:
- 49-154/723 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 35 in
- Spout Type:
- Fixed
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes