This product requires certification to purchase.

7X10 DNGR STENCIL PER REQ CONFINED SPACE DO NOT ENTER

7X10 DNGR STENCIL PER REQ CONFINED SPACE DO NOT ENTER

Brand image

7X10 DNGR STENCIL PER REQ CONFINED SPACE DO NOT ENTER

  • Fast #
  • Part #ACST720
  • Item #5120676
  • Manufacturer Part #CST720
3.4 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stencils are ideal to provide the confined space message over and over again on manholes, tanks, vault lids and other areas where it would be difficult to attach signs
  • Header line has approximately 2" high letters with message area at 1" high letters
  • 0.010" PET plastic stencils are cut to produce a message that fits a 7" x 10" image area
  • Stencil ink sold separately
  • Requires Certification

Specifications

Height:
7 in
Lettering:
Danger Permit Required Confined Space Do Not Enter
Material:
Plastic
Material Type:
PET
Thickness:
0.010 in
Weight:
.05 lb
Width:
10 in



Ferguson Loader Loading animation for Ferguson.com