This product requires certification to purchase.

8 26 Gauge SPRL CONN Crimp B/E

8 26 Gauge SPRL CONN Crimp B/E

  • Fast #
  • Part #SHMSPCONN26X
  • Item #3421207
  • Manufacturer Part #RX580826
4.6 out of 5 Customer Rating

8 26 Gauge SPRL CONN Crimp B/E

  • Fast #
  • Part #SHMSPCONN26X
  • Item #3421207
  • Manufacturer Part #RX580826
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connector
  • Crimped 1 end
  • Galvanized steel, riveted construction
  • Requires Certification

Documents


Specifications

Diameter:
8 in
Gauge (metal):
26 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Vent Duct Shape:
Round