8-3/4 in. 40W Dimmable Power Supply Transformer
8-3/4 in. 40W Dimmable Power Supply Transformer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/2 in
- Length:
- 8-3/4 in
- Material:
- Steel
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927554282
- Volts:
- 24/120V
- Watts:
- 40 W
- Width:
- 2-1/2 in