#8-32 Zinc Steel Truss Head Machine Screw (Pack of 100)
#8-32 Zinc Steel Truss Head Machine Screw (Pack of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Zinc
- Drive Type:
- Slotted
- Length:
- 2 in
- Material:
- Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Machine Screw
- Screw Head:
- Truss Head
- Size:
- #8-32