8-37/100 in. Valve Box with Metro Lid
8-37/100 in. Valve Box with Metro Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Diameter:
- 8-37/100 in
- Diameter - Inside 1:
- 7-37/100 in
- Height:
- 10 in
- Material:
- Cast Iron