8 Damper Sec With 2 STNDOFF
8 Damper Sec With 2 STNDOFF
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Type:
- R3118RQ2S
- Vent Duct Shape:
- Round