This product requires certification to purchase.

8 ft. x 18 in. Flanged Cement Lined Ductile Iron Pipe

8 ft. x 18 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFP18X
  • Item #7226195
  • Manufacturer Part #180800FFCL-18DFU
5 out of 5 Customer Rating

8 ft. x 18 in. Flanged Cement Lined Ductile Iron Pipe

  • Fast #
  • Part #DFFP18X
  • Item #7226195
  • Manufacturer Part #180800FFCL-18DFU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Bituminous Tar
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
8 ft
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Cement-lined
PipeTubing Size:
18 in
UL Listed:
No