8 ga Stranded Copper Tracer Wire in Green

You last purchased this on
 

8 ga Stranded Copper Tracer Wire in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 

8 ga Stranded Copper Tracer Wire in Green

  • Fast #
  • Part #TW8STTHHNG500
  • Item #4703889
  • Manufacturer Part #706090532
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Cable or Wire Type:
THHN
Color Finish Name:
Green
Length:
500 ft
Material:
Copper
Wire Gauge (AWG):
8 ga