8 ga Stranded Copper Tracer Wire in Red
8 ga Stranded Copper Tracer Wire in Red
Package Quantity Info:
Each: 1 Roll: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cable or Wire Type:
- THHN
- Color Finish Name:
- Red
- Length:
- 500 ft
- Material:
- Copper
- Wire Gauge (AWG):
- 8 ga