8 in. 150# SDR 11 Backup Grade 316L Stainless Steel Flange
8 in. 150# SDR 11 Backup Grade 316L Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-316, ASTM A-351
- Application:
- Residential
- FM Approved:
- Yes
- Fitting Type:
- Straight, Flange
- Flange Type:
- Backup, Grade
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR 11
- UL Listed:
- No