This product requires certification to purchase.

8 in. IPS Butt Fusion 250# Straight DR 9 Molded HDPE 45 Degree Elbow

8 in. IPS Butt Fusion 250# Straight DR 9 Molded HDPE 45 Degree Elbow

  • Fast #
  • Part #PEI9B4X
  • Item #1757545
  • Manufacturer Part #10004107
4.1 out of 5 Customer Rating

8 in. IPS Butt Fusion 250# Straight DR 9 Molded HDPE 45 Degree Elbow

  • Fast #
  • Part #PEI9B4X
  • Item #1757545
  • Manufacturer Part #10004107
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Natural Gas, Potable Water
Clean Bagged:
No
Elbow Degree:
45
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
8
Fitting Size 2:
8
Fitting Sizes:
8 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 9
UL Listed:
No