8 in. Metal Duct Cap in Round Duct
8 in. Metal Duct Cap in Round Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 8
- Duct Size:
- 8 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round