This product requires certification to purchase.

8 in. PVC DWV 45° Street Elbow

8 in. PVC DWV 45° Street Elbow

  • Fast #
  • Part #PDWVS4X
  • Item #23054
  • Manufacturer Part #PVC 00323 1800
5 out of 5 Customer Rating

8 in. PVC DWV 45° Street Elbow

  • Fast #
  • Part #PDWVS4X
  • Item #23054
  • Manufacturer Part #PVC 00323 1800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
Application:
DWV Systems
CSA Certified:
No
Color Finish Name:
White
Elbow Degree:
45°
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Street Elbow
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942034130