This product requires certification to purchase.

8 in. Roof Vent Steel

8 in. Roof Vent Steel

  • Fast #
  • Part #SHMTTOPS28X
  • Item #4041900
  • Manufacturer Part #5554.08-28
3.5 out of 5 Customer Rating

8 in. Roof Vent Steel

  • Fast #
  • Part #SHMTTOPS28X
  • Item #4041900
  • Manufacturer Part #5554.08-28
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 28 ga.
  • Requires Certification

Specifications

Application:
Residential
Gauge (metal):
28 ga
Length:
8 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
8 in