8 in. Stainless Steel Kit
8 in. Stainless Steel Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Flange Bolts and Nuts Set