This product requires certification to purchase.

8 in x 3-1/4 in x 36 in 26 ga Galvanized Steel Rectangular Duct Pipe

8 in x 3-1/4 in x 36 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMRSR26XM
  • Item #4041658
  • Manufacturer Part #5420.08-26
4.5 out of 5 Customer Rating

8 in x 3-1/4 in x 36 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMRSR26XM
  • Item #4041658
  • Manufacturer Part #5420.08-26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
8 in x 3-1/4 in
Gauge (metal)
26 ga
Height
3-1/4 in
Length
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular