This product requires certification to purchase.

8 in x 36 in 26 ga Galvanized Steel Round Duct Pipe

8 in x 36 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD260803
  • Item #3816608
  • Manufacturer Part #SHMKD260803
5 out of 5 Customer Rating

8 in x 36 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMKD260803
  • Item #3816608
  • Manufacturer Part #SHMKD260803
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
26 ga
Length:
36 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round