8 in x 36 in 26 ga Metal Round Duct Pipe
8 in x 36 in 26 ga Metal Round Duct Pipe
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 26 ga
- Length:
- 36 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230139773
- Vent Duct Shape:
- Round