This product requires certification to purchase.

8 in x 60 in 30 ga Galvanized Steel Oval Duct Pipe

8 in x 60 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #SHMOP30X60
  • Item #4481722
  • Manufacturer Part #OP0108060
4.5 out of 5 Customer Rating

8 in x 60 in 30 ga Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #SHMOP30X60
  • Item #4481722
  • Manufacturer Part #OP0108060
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Oval pipe
  • Galvanized steel
  • Supports riser supply and ducted return applications
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Oval