This product requires certification to purchase.

8 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

8 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30XSBOXED
  • Item #7019992
  • Manufacturer Part #RP010830060
4.4 out of 5 Customer Rating

8 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30XSBOXED
  • Item #7019992
  • Manufacturer Part #RP010830060
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Round pipe with snap lock seam
  • Boxed
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
8
Duct Size:
8 in
Gauge (metal):
30
Length:
60
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round