8 in x 60 in Aluminum Round Duct Pipe
8 in x 60 in Aluminum Round Duct Pipe
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 8
- Duct Size:
- 8 in
- Length:
- 60
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 687384753311
- Vent Duct Shape:
- Round