8 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe
8 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe
Product Details
Product Details
- Two-piece duct
- S-locks and drives are included with all regular duct
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 8
- Duct Size:
- 8 in x 8 in
- Gauge (metal):
- 26
- Length:
- 60
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular