This product requires certification to purchase.

8 in. Stainless Steel 304L .109 WLD A778 in. TUBE

8 in. Stainless Steel 304L .109 WLD A778 in. TUBE

  • Fast #
  • Part #DSWT4L109A778X
  • Item #11457359
  • Manufacturer Part #DSWT4L109A778X
5 out of 5 Customer Rating
Brand image

8 in. Stainless Steel 304L .109 WLD A778 in. TUBE

  • Fast #
  • Part #DSWT4L109A778X
  • Item #11457359
  • Manufacturer Part #DSWT4L109A778X
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Wall Thickness
109/1000 in
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
8 in
Warranty & Product Information
ASTM
ASTM A-778
Origin
Domestic
Type
DSWT4L109A778X