8 in. 150# Grade A Zinc Flange Bolt Set
8 in. 150# Grade A Zinc Flange Bolt Set
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-307 Grade A
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Flange Accessory Pack
- Material:
- Zinc
- Pressure Class:
- 150#