8 in. 30 ga. Round to Rectangular Top Takeoff
8 in. 30 ga. Round to Rectangular Top Takeoff
Product Details
Product Details
- Square top takeoff with 0" rise
- Tabbed opening
- Galvanized steel, riveted construction
- Collar attached with bead system
- Manufacturer may vary based on your location
Documents
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Diameter:
- 8
- Duct Size:
- 8 in
- Gauge (metal):
- 30
- Material:
- Steel
- Product Type:
- Top Takeoff
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular to Round