8 in. 300# STD CS LRES RF WN Flange A105N S62 HFN Schedule 40 Forged Steel Raised Face Weld Neck Low Residual
8 in. 300# STD CS LRES RF WN Flange A105N S62 HFN Schedule 40 Forged Steel Raised Face Weld Neck Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Straight, Weldneck
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 40
- UL Listed:
- No