This product requires certification to purchase.

8 in. 304L Plain End Stainless Steel Tube

8 in. 304L Plain End Stainless Steel Tube

  • Fast #
  • Part #DST4L167X
  • Item #489326
  • Manufacturer Part #A0204080
5 out of 5 Customer Rating

8 in. 304L Plain End Stainless Steel Tube

  • Fast #
  • Part #DST4L167X
  • Item #489326
  • Manufacturer Part #A0204080
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-778
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Gauge (metal):
16 ga
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
PipeTubing Size:
8 in
UL Listed:
No