8 in. 316 Stainless Steel Nut and T-Head Bolt Kit
8 in. 316 Stainless Steel Nut and T-Head Bolt Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 8
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Nut Set, T-Head Bolt